Motion
CQ2B125-125DCMZ

SMC CORP OF AMERICA
CQ2B125-125DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #05297835
MFR #CQ2B125-125DCMZ
Price$246.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B125-125DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #05297835
MFR #CQ2B125-125DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.31/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Overall Height
    142 mm
  • Overall Length
    269 mm
  • Overall Width
    153 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    7878 N
  • Push Force At 100 Psi
    8590 N
  • Rod Size
    M30x1.5
  • Rod Size / Thread
    M30x1.5 Male ISO
  • Stroke
    125 mm

Details

  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS

Overview

Mfr description
CQ2B125-125DCMZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought