Motion
CQSWB12-40-CJPC0601

SMC CORP OF AMERICA
CQSWB12-40-CJPC0601

CQS, Cylinder. SPL.
Mi Item #05297877
MFR #CQSWB12-40-CJPC0601
Price$137.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQSWB12-40-CJPC0601

CQS, Cylinder. SPL.
Mi Item #05297877
MFR #CQSWB12-40-CJPC0601

Mfr description
CQSWB12-40-CJPC0601 CQS, CYL. SPL.
  • Rods at both ends of cylinder
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.50/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Overall Height
    25 mm
  • Overall Length
    109 mm
  • Overall Width
    25 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    59 N
  • Push Force At 100 Psi
    59 N
  • Rod Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Female ISO
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQS double rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    KR
  • Cushion Type
    None
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.07 MPa
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    +0.07 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Double Rod
  • Series
    CQS
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)