Specifications
Dimensions
- Bore Diameter90 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Seven
- Cushion TypeCushion for noise damping
- Cylinder StyleTie-Rod
- Mounting TypeSeven
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCS1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)