Motion
ISE80-02-B-M
ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
MI ITEM #05297891
MFR #ISE80-02-B-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
MI ITEM #05297891
MFR #ISE80-02-B-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ISE80-02-B-M 2-COLOR DIGITAL PRESS
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 2 switch outputs (NPN, or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/4 Rc, NPT or G (with M5 female); 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
  • Bracket or panel mounting options

Specifications

  • Switch Action
    PNP (2 Output)
  • Accuracy
    2 %
  • Piping
    1/4 BSPT w/ M5 x 0.8 Female
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Proof Pressure
    +2 MPa
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE, CSA/UL, UL
  • Signal Response Time
    2.5 ms
  • Overall Width
    30 mm
  • Overall Height
    40 mm
  • Fluid Comp
    Non-Corrosive Fluid
  • Overall Length
    51.6 mm
  • Port 1 Size/Type
    1/4 BSPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text