Motion
MBBF80-110-HN

SMC CORP OF AMERICA
MBBF80-110-HN

Cylinder, TIE ROD, END LOCK
Mi Item #05297907
MFR #MBBF80-110-HN
Price$343.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBF80-110-HN

Cylinder, TIE ROD, END LOCK
Mi Item #05297907
MFR #MBBF80-110-HN

Mfr description
MBBF80-110-HN CYL, TIE ROD, END LOCK
  • End lock type air cylinder
  • 6 bore sizes available: 32mm - 100mm
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.95/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Overall Height
    100 mm
  • Overall Length
    330 mm
  • Overall Width
    153 mm
  • Port Size
    3/8 BSPT
  • Rod - Thread Size
    M22x1.5 Male Thread
  • Rod Size
    25 mm
  • Stroke
    110 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Adjuster Option
    Adjustable Cushion Both End
  • Angled Pivot Bracket Plain
    MB-B08
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Clevis Mount Detachable Mp2
    MB-D08
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    MB-C08
  • Flange Mount - MF1/MF2
    MB-F08
  • Foot Mounts - MS1
    MB-L08
  • Guide Type
    End-Lock
  • Lock Type
    Non-Locking Manual
  • Locking Position
    Locking at Head End
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-08M
  • Rod Eye
    I-08M
  • Rod Gender
    Male
  • Rod Nut
    NT-08
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    MBB80-PS
  • Series
    MB
  • Trunnion Pivot Bracket
    MB-S06
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)