Motion
MBBG80-175-HN

SMC CORP OF AMERICA
MBBG80-175-HN

Cylinder, MB, Tie Rod, With End Lock
MI ITEM #05297911
MFR #MBBG80-175-HN
List Price$353.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBG80-175-HN

Cylinder, MB, Tie Rod, With End Lock
MI ITEM #05297911
MFR #MBBG80-175-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$353.37/each for your price

Overview

Mfr description
MBBG80-175-HN CYL, TIE ROD, END LOCK
  • End lock type air cylinder
  • 6 bore sizes available: 32mm - 100mm
  • 7 mounting styles available
  • Double acting , single rod
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    JP
  • Rod Type
    Single Rod
  • Bore Diameter
    80 mm
  • Additional Details
    The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Stroke
    175 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M22x1.5 Male Thread
  • Port Size
    3/8 BSPT
  • Cushion Type
    Air Cushion Both Ends
  • Series
    MB
  • Lock Type
    Non-Locking Manual
  • Locking Position
    Locking at Head End
  • Operating Temperature Range
    14 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    25 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    22 to 145 psi
  • Overall Length
    395 mm
  • Overall Width
    153 mm
  • Overall Height
    100 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Flange (Rear), MF2
  • Seal Kit
    MBB80-PS
  • Rod Clevis
    Y-08M
  • Rod Eye
    I-08M
  • Rod Nut
    NT-08
  • Angled Pivot Bracket Plain
    MB-B08
  • Flange Mount - MF1/MF2
    MB-F08
  • Clevis Mount Detachable Mp2
    MB-D08
  • Eye Mount - MP4 (Plain)
    MB-C08
  • Foot Mounts - MS1
    MB-L08
  • Trunnion Pivot Bracket
    MB-S06
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought