Motion
VP744-5DZ1-A
VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #05297940
MFR #VP744-5DZ1-A
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #05297940
MFR #VP744-5DZ1-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.53/each

Specifications

Dimensions

  • Overall Height
    135.5 mm
  • Overall Length
    152.1 mm
  • Overall Width
    66 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Coil Specifications
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Normal State
    Normally Closed
  • Number Of Ports
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Pressure
    Standard (0.7 Mpa)
  • Response Time
    ≤44 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.75 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Valve Function
    Spool

Overview

Mfr description
VP744-5DZ1-A VALVE, SOL
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Available with port sizes from 1/8 to 1/2, depending on series
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought