Motion
VPA744-1-04A
Air piloted poppet valve
Mi Item #05297941
MFR #VPA744-1-04A
Price$87.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air piloted poppet valve
Mi Item #05297941
MFR #VPA744-1-04A

Mfr description
VPA744-1-04A VALVE, AIR PILOT
  • Base mounted, single unit
  • Body option: standard or vacuum
  • Sub-plate port sizes: 1/8, 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.36/each

Specifications

Dimensions

  • Overall Height
    95.5 mm
  • Overall Length
    115.1 mm
  • Overall Width
    66 mm

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +1 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported Subplate Included
  • Port Connection Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)