Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0803SDQ

SMC® VV5Q41-0803SDQ Stacking Pneumatic Manifold, Series Compatibility: VQ4000, Plug-in Elec. Connect., 8 Stations
MI ITEM #05297943
MFR #VV5Q41-0803SDQ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VV5Q41-0803SDQ

Specifications

  • For Use With Series
    VQ4000
  • Base Type
    Stacking
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Serial Transmission System
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    3/8 in
  • Pressure Port Size
    1/2 in
  • Exhaust Port Size
    1/2 in
  • Port Location
    Side
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +220 psi
  • Manifold Port(s)
    3/8 BSPT
  • Overall Length
    276 mm
  • Overall Width
    163 mm
  • Overall Height
    130 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text