Motion
VV5QC21-02C8SD6N3N

SMC CORP OF AMERICA
VV5QC21-02C8SD6N3N

VV5QC21-02C8SD6N3N
Mi Item #05297946
MFR #VV5QC21-02C8SD6N3N
Price$599.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-02C8SD6N3N

VV5QC21-02C8SD6N3N
Mi Item #05297946
MFR #VV5QC21-02C8SD6N3N

Mfr description
VV5QC21-02C8SD6N3N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.77/each

Specifications

Dimensions

  • Cylinder Port Size
    8 mm
  • Exhaust Port Size
    10 mm, 12 mm
  • Overall Height
    90 mm
  • Overall Length
    223 mm
  • Overall Width
    120 mm
  • Pressure Port Size
    10 mm, 12 mm

Details

  • Base Type
    Stacking
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    8 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Pins
    24
  • Number Of Stations  
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Proof Pressure
    +1.5 MPa
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)