Overview
Mfr description
VV5QC21-08C8SD6N3N
Specifications
- For Use With SeriesVQC2000
- Base TypeStacking
- Valve Electric Connector TypePlug-in
- Number Of Stations
- Wiring TypeSerial Transmission System
- Fluid CompAir, Inert Gases
- Cylinder Port Size8 mm
- Pressure Port Size10 mm, 12 mm
- Exhaust Port Size10 mm, 12 mm
- Port LocationSide
- Maximum Operating Pressure+0.7 Mpa2
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Proof Pressure+1.5 MPa
- Manifold Port(s)8 mm
- Overall Length323 mm
- Overall Width120 mm
- Overall Height90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data