Motion
VV5QC21-11C8SD6N3N

SMC CORP OF AMERICA
VV5QC21-11C8SD6N3N

VQC Manifold
MI ITEM #05297951
MFR #VV5QC21-11C8SD6N3N
List Price$1,020.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-11C8SD6N3N

VQC Manifold
MI ITEM #05297951
MFR #VV5QC21-11C8SD6N3N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,020.79/each for your price

Overview

Mfr description
VV5QC21-11C8SD6N3N

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    90 mm
  • Overall Length
    373 mm
  • Overall Width
    120 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    8 mm
  • Number Of Stations
    11
  • Wiring Type
    Serial Transmission System
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought