Motion
VV5QC21-12C8SD6N3N

SMC CORP OF AMERICA
VV5QC21-12C8SD6N3N

Vv5qc21-sd6, 2000 Series, Base Mounted Manifold, Plug-in, Serial Transmission, Fieldbu System (ex600) - 5-Way, Base Mounted, 8 mm
Mi Item #05297952
MFR #VV5QC21-12C8SD6N3N
Price$1,060.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-12C8SD6N3N

Vv5qc21-sd6, 2000 Series, Base Mounted Manifold, Plug-in, Serial Transmission, Fieldbu System (ex600) - 5-Way, Base Mounted, 8 mm
Mi Item #05297952
MFR #VV5QC21-12C8SD6N3N

Mfr description
VV5QC21-12C8SD6N3N
  • Base mount EX600 type plug-in manifold for VQC2000 valves
  • Protective enclosure conforms to IP67 for protection fromdust and moisture
  • DeviceNet, PROFIBUS DP, EtherNet/IP, EtherCAT and CC-Link fieldbus protocols
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,060.92/each

Specifications

Dimensions

  • Inlet Size
    0.3150 in
  • Outlet Size
    0.3150 in, 8 mm
  • Overall Height
    90 mm
  • Overall Length
    385.5 mm
  • Overall Width
    120 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    0.3150 in
  • Subplate Port Size
    8 mm

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    8 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    12
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQC2000
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)