Motion
HERA75ES 58.92 213TC 1.500

HUB CITY INC
HERA75ES 58.92 213TC 1.500

Hera® HERA75ES 58.92 213TC 1.500 Right Angle Helical Speed Reducer - Single Reduction, 58.92:1 Ratio, 4.287 in, C-Face Quill Input, 1.3750 in Input size, 213TC Frame
Mi Item #05298188
MFR #HERA75ES 58.92 213TC 1.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA75ES 58.92 213TC 1.500

Hera® HERA75ES 58.92 213TC 1.500 Right Angle Helical Speed Reducer - Single Reduction, 58.92:1 Ratio, 4.287 in, C-Face Quill Input, 1.3750 in Input size, 213TC Frame
Mi Item #05298188
MFR #HERA75ES 58.92 213TC 1.500

Mfr description
HERA75ES 58.92 213TC 1.50 0250-55882
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    4.287 in
  • Housing Dimensions
    (L)13.61 x (H)11.375 x (W)9.5
  • Housing Height
    11.375 in
  • Housing Length
    13.61 in
  • Housing Width
    9.5 in
  • Input Size
    1.3760 in
  • Manufacturer Reducer Size
    HERA75
  • Maximum Output RPM
    29 rpm @ 1750 input rpm
  • Maximum Output Torque
    8500 in-lbs
  • NEMA / IEC Frame Size
    213TC
  • Nominal Ratio
    60:1
  • Output Size
    1.5000 in
  • Ratio
    58.92:1
  • Service Factor
    1
  • Shipping Dimensions Height
    18.2500 in
  • Shipping Dimensions Length
    20.0000 in
  • Shipping Dimensions Width
    16.6000 in
  • Weight
    171.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    4.4500 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA75ES 58.92 213TC 1.500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798788920
  • Max Input Horsepower
    4.4500 hp
  • Mounting Type
    ES
  • Output RPM
    29.7 rpm
  • Output Torque
    8500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    ES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)