1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWE357
DWE357 10A COMPACT CORDED RECIPROCATING
MI ITEM #
05326783
MFR #
DWE357
Price
$223.67
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Reciprocating Saws
DEWALT DWE357
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWE357
DWE357 10A COMPACT CORDED RECIPROCATING
MI ITEM #
05326783
MFR #
DWE357
Mfr description
DWE357 10A COMPACT CORDED RECIPROCATING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$223
.67
/each
Add to Cart
Specifications
Dimensions
Overall Height
9.6900 in
Overall Length
16.7500 in
Overall Width
4.9600 in
Details
Amperage
12 A
Charger Included
No
Includes
(1) Contractor Bag, (1) DWE357 Compact Reciprocating Saw
Power Source
Electric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items