Motion
E0011B/8

SALISBURY
E0011B/8

Rubber Insulating Gloves - Medium Size, Straight Cuff
Mi Item #05326785
MFR #E0011B/8
Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E0011B/8

Rubber Insulating Gloves - Medium Size, Straight Cuff
Mi Item #05326785
MFR #E0011B/8

Mfr description
E0011B/8 BLACK INSULATING GLOVE
  • Made from black Type I natural rubber
  • Contrast between the outer orange color against the inner blue color makes inspecting for cuts and tears easier when the glove is inflated or stretched
  • Extremely flexible to make working with small parts easy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.77/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A1
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Lining Material
    Rubber
  • Material Type
    Rubber
  • Protection Type
    High Voltage
  • Standards Met
    ASTM Class 0, ASTM Class 00, ASTM Class 1, ASTM Class 2, ASTM Class 3, ASTM Class 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)