Motion
MTA SIZE 4207, 18:1, 250 C-FACE

DODGE
MTA SIZE 4207, 18:1, 250 C-FACE

Shaft Mount Speed Reducer - 18:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #05326809
MFR #MTA SIZE 4207, 18:1, 250 C-FACE
Price$10,273.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 4207, 18:1, 250 C-FACE

Shaft Mount Speed Reducer - 18:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #05326809
MFR #MTA SIZE 4207, 18:1, 250 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,273.13/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 8.94 inch
  • Case Size
    4
  • Center Distance
    2.6300 in
  • Input Shaft Diameter
    1.0620 in
  • Input Size
    1.0625 in
  • Nominal Ratio
    18:1
  • Ratio
    18:1
  • Shaft Diameter
    Input 1.062 inch

Details

  • Actual Ratio
    17.89
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face NEMA
  • Lubrication
    PAG, Standard Temperature
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M4H18T25C
  • Manufacturer Upc Number
    782476506483
  • Max Input Horsepower
    3.380 hp
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 250TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M4H
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    1673 in-lb
  • UPC_NO
    782476506483

Overview

Mfr description
M4H18T25C MTA SIZE 4207, 18:1, 250 C-FAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought