Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter28 mm
- Overall Width15 mm
- Weight0.0302 lbs
Details
- Bearing MaterialPTFE Composite
- Manufacturer Product Page
- Operating Temperature Range-328 to 482 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesPCM
Overview
Mfr description
PCM252815E BRG