Specifications
Dimensions
- Bolt Center To Center Length450 mm
- Overall Height322 mm
- Overall Length530 mm
- Weight109 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- SeriesSNLN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)