Motion
S5PP2
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #05326859
MFR #S5PP2
Price$78.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #05326859
MFR #S5PP2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S5PP2 RADIAL BALL BEARING
  • Internal Clearance
    C0
  • Long Description
    The S5PP2 is a 0.5000 in bore radial/deep groove ball bearing with a 1.1250 in OD and 0.6250 in width, double sealed for long life.
  • Manufacturer Catalog Number
    21228
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106763505

Overview

Mfr description
S5PP2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text