Motion
M3558T-57
General Purpose Motor - 2 hp, 1500 rpm, 3 ph, 230/400 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Foot Mount, Continuous Duty
Mi Item #05327114
MFR #M3558T-57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1500 rpm, 3 ph, 230/400 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Foot Mount, Continuous Duty
Mi Item #05327114
MFR #M3558T-57

Mfr description
M3558T-57 2HP,1445RPM,3PH,50HZ,145T,3530
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    14.19 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    46 lbs

Details

  • Additional Details
    CE certified. Windings tied each end at every slot for rigidity. Ball bearings, high temperature insulation, copper windings.
  • Amps @ Voltage
    3.4 A @ 400 V; 5.9 A @ 230 V
  • Applications
    Pumps, fans and other applications where only 50 hertz power is available.
  • Base RPM
    1500 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Current
    5.90 / 3.40 A
  • Full Load Efficiency
    82.80 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CE, CSA, UR
  • Synchronous Rpm
    1500 rpm
  • Volts @ Frequency
    230 V @ 50 Hz; 400 V @ 50 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)