Specifications
Dimensions
- Glove SizeXXXL or Size 12
Details
- Ansi Isea Abrasion Resistance Level4
- Cuff StyleSafety
- Leather TypeCow
- Product TypesGlove
- Thumb StyleWing
- Thumb TypeWing
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)