Motion
280X310X15 HS8 R

CR SEALS (SKF)
280X310X15 HS8 R

Single Lip Oil Seal - Split, 280 mm Shaft Dia., 310 mm OD, 15 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05327222
MFR #280X310X15 HS8 R
Your Price$376.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
280X310X15 HS8 R

Single Lip Oil Seal - Split, 280 mm Shaft Dia., 310 mm OD, 15 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05327222
MFR #280X310X15 HS8 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$376.51/each(List $519.59)

Overview

Mfr description
280X310X15 HS8 R
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    280 mm
  • Outside Diameter
    310 mm
  • Overall Width
    15 mm
  • Design Type
    HS8
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber
  • Case Design
    All-rubber seal
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311885706
  • Compatible V-Rings
    400275;402750;402752;402754;402756
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    2.928 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought