Motion
EMP-48
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #05327228
MFR #EMP-48
Price$4,271.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
Mi Item #05327228
MFR #EMP-48

Mfr description
EMP-48
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,271.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in
  • Bolt Center To Center Length
    7.8750 to 10.1250 in
  • Bolt Size
    .8750 in
  • Bore Diameter
    3 in
  • Overall Height
    7.2500 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.2500 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    701909
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    AR-3-3
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    EMP
  • UPC_NO
    662461014202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)