Overview
Mfr description
AA-848-4-4-TP HEAT EXCHANGER
- Computer generated data sheet available forany application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
Specifications
- Number Of Passes2
- SeriesAA
- Flow Rate - Shell Side60 gpm
- Port Size - Shell SideNPT 1.500
- Shell Diameter4.13 in
- Port Size - Tube SideNPT 0.750
- Flow Rate - Tube Side4.5 to 38.0 gpm
- Baffle Spacing4.000 in
- Shell MaterialBrass
- Cooling Tube Diameter0.250 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature+300 °F
- Baffle MaterialBrass
- Gasket MaterialHypalon
- Mounting Hole Spacing3.50 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length51.62 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Double Pas207-0008 Cast Iron
- Replacement Return Bonnet207-0009 Cast Iron
- Replacement Bonnet Gasket302-1019 Hypalon, 302-1017 Durlon
- Replacement Foot Bracket207-0022
- Weight90.00 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data