Motion
BAW2
DualVee Adjustment Wrench - Open End Head Type, Double End, AISI 4130 Carbon Steel Material, Black Oxide Finish
MI ITEM #05327288
MFR #BAW2
Price$57.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DualVee Adjustment Wrench - Open End Head Type, Double End, AISI 4130 Carbon Steel Material, Black Oxide Finish
MI ITEM #05327288
MFR #BAW2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.61/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Wrench Size
    2

Details

  • Application
    DualVee Wheel Adjustment
  • Body Material
    AISI 4130 Carbon Steel
  • Finish Coating
    Black Oxide
  • Manufacturer Product Page
  • Number Of Ends
    Double End
  • Wrench Type
    Open End Head

Overview

Mfr description
BAW2 LOPRO TOOL
  • Used for assembly and adjustment of DualVee guide wheels
  • Compatible with bushings, journals, and studded wheels
  • Very thin for low profile assemblies
  • Made of hardened AISI 4130 carbon steel
  • Double ended with inch and metric openings
  • Adjust the eccentric offset and track fit-up of guide wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought