Motion
LP3003-1

ARO CORP
LP3003-1

ARO/Ingersoll-Rand Air Operated Diaphragm Pump - 4 gpm Max, 150 psi Max, 1/4 - 18 NPTF-1 Inlet / Outlet
MI ITEM #05327329
MFR #LP3003-1
Price$2,726.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
LP3003-1

ARO/Ingersoll-Rand Air Operated Diaphragm Pump - 4 gpm Max, 150 psi Max, 1/4 - 18 NPTF-1 Inlet / Outlet
MI ITEM #05327329
MFR #LP3003-1

Mfr description
LP3003-1 PUMP PACK 16 GALLON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,726.98/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 - 18 NPTF-1
  • Ratio
    50:1

Details

  • Air Inlet
    1/4
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    4 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)