Motion
PFM711-N02L-C

SMC CORP OF AMERICA
PFM711-N02L-C

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #05327518
MFR #PFM711-N02L-C
List Price$258.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711-N02L-C

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #05327518
MFR #PFM711-N02L-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.03/each for your price

Overview

Mfr description
PFM711-N02L-C
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S. (display); ±5% F.S. (analog out)
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Piping
    1/8 NPT
  • Switch Action
    NPN
  • Electrical Connection
    2m Lead Wire
  • Proof Pressure
    +1 MPa
  • Maximum Load Current
    80 mA
  • Maximum Load Voltage
    28 V dc
  • Operating Pressure Range
    -100 to +750 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE, UL
  • Signal Response Time
    1 s
  • Piping Type
    Body Ported
  • Overall Width
    56 mm
  • Overall Height
    18 mm
  • Fluid Comp
    Air, Inert Gases, Nitrogen
  • Overall Length
    88 mm
  • Number Of Outputs
    2
  • Series
    PFM
  • Piping Entry Direction
    Bottom
  • Port Size
    NPT 1/4
  • Rated Flow Range
    2 to 100 (50) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought