Motion
VTR-2.00-SS

PCI
VTR-2.00-SS

V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.3750 in Point Dia., Sealed
MI ITEM #05327563
MFR #VTR-2.00-SS
Price$300.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-2.00-SS

V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.3750 in Point Dia., Sealed
MI ITEM #05327563
MFR #VTR-2.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.20/each

Specifications

Dimensions

  • Point Diameter  
    1.3750 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6250 in
  • Thread Size  
    1/2-20
  • Weight
    0.56 lbs
  • Width To Groove Center
    1.3750 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    852 lbf
  • Radial Static Load Capacity
    605 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTR-SS
  • UPC_NO
    841946108524

Overview

Mfr description
VTR-2.00-SS V-GROOVED TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought