Motion
NCDQ2F50-150DCMZ

SMC CORP OF AMERICA
NCDQ2F50-150DCMZ

Compact Air Cylinder - Standard Type, 50 mm Bore, 150 mm Stroke
MI ITEM #05327670
MFR #NCDQ2F50-150DCMZ
Price$126.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2F50-150DCMZ

Compact Air Cylinder - Standard Type, 50 mm Bore, 150 mm Stroke
MI ITEM #05327670
MFR #NCDQ2F50-150DCMZ

Mfr description
NCDQ2F50-150DCMZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.37/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)