Motion
7316 BECCM

SKF
7316 BECCM

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Large axial clearance
Mi Item #05327964
MFR #7316 BECCM
Price$1,093.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7316 BECCM

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Large axial clearance
Mi Item #05327964
MFR #7316 BECCM

Mfr description
7316 BECCM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Weight
    8.38 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7316 BECCM
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    Large axial clearance
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577150974
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6700 rpm
  • Maximum Temperature
    257 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    143 kN
  • Radial Static Load Capacity
    118 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577150974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)