Motion
VV5QC21-06C8FD3-DS

SMC CORP OF AMERICA
VV5QC21-06C8FD3-DS

VQC Manifold
Mi Item #05328016
MFR #VV5QC21-06C8FD3-DS
Price$425.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-06C8FD3-DS

VQC Manifold
Mi Item #05328016
MFR #VV5QC21-06C8FD3-DS

Mfr description
VV5QC21-06C8FD3-DS VQC MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.32/each

Specifications

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    M8
  • Manufacturer Product Page
  • Mounting Type
    Direct
  • Number Of Stations
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    VQC
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)