Motion
VQZ115-1L1-C4

SMC CORP OF AMERICA
VQZ115-1L1-C4

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 100 V ac, Single Solenoid, L Plug, Body Ported, 4 mm, Push to Connect Threads
Mi Item #05328260
MFR #VQZ115-1L1-C4
Price$26.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-1L1-C4

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 100 V ac, Single Solenoid, L Plug, Body Ported, 4 mm, Push to Connect Threads
Mi Item #05328260
MFR #VQZ115-1L1-C4

Mfr description
VQZ115-1L1-C4 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MP(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 200VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.57/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.1575 in, 4 mm
  • Overall Height
    32.3 mm
  • Overall Length
    53 mm
  • Overall Width
    10 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Port Sizes
    4 mm Push-to-Connect
  • Subplate Port Size
    4 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Resin
  • Electrical Entry
    L Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.23 (P to A) Cv, 0.25 (A to R) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.23 Cv
  • For Use With Series
    VQZ100
  • Manifold Port(s)
    0.1575 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Response Time
    ≤22 ms
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.78 VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Sonic Conductance (C)
    0.87 (P to A) dm³/(s.bar), 1 (A to R) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Thread Standard
    Push to Connect
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VQZ100
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)