Motion
TP-81134
Cylindrical Roller Thrust Bearing - 6.6929 in ID, 8.4646 in OD, Machine Brass Cage
MI ITEM #05328282
MFR #TP-81134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 6.6929 in ID, 8.4646 in OD, Machine Brass Cage
MI ITEM #05328282
MFR #TP-81134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.6929 in
  • Outside Diameter  
    8.4646 in
  • Overall Width  
    1.3386 in
  • Weight
    6.9 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293418780
  • Series
    TP

Overview

Mfr description
TP81134 BRG
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought