Motion
S3PPB5ST
Flange Mount Ball Bearing - 3/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material
Mi Item #05328285
MFR #S3PPB5ST
Price$93.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 3/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Pressed Steel Housing Material
Mi Item #05328285
MFR #S3PPB5ST

Mfr description
S3PPB5ST RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5300 in
  • Bore Diameter  
    3/8 in

Details

  • Closure Type
    Double Sealed
  • Description
    S3PPB5ST RADIAL BALL BEARING
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    21283
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    1200106995135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)