Motion
CHFC
Energizer Recharge Universal Charger for NiMH Rechargeable AA, AAA, C, D, and 9V Batteries
Mi Item #05328424
MFR #CHFC
Price$81.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Energizer Recharge Universal Charger for NiMH Rechargeable AA, AAA, C, D, and 9V Batteries
Mi Item #05328424
MFR #CHFC

Mfr description
CHFC UNIVERSAL CHARGER
  • Universal Battery Charger charges all standard rechargeable battery sizes (AA, AAA, C, D, and 9V)
  • Delivers a full-capacity charge to 4 AA batteries in 5 hours (times may vary by NiMH battery)
  • The LED light bar indicator alerts you to your batteries' charging status
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.93/each

Specifications

Dimensions

  • Height
    4.88 in
  • Length
    9.25 in
  • Weight
    0.981 lbs
  • Width
    2.36 in

Details

  • Country of Origin
    CN
  • Manufacturer Upc Number
    039800036964
  • UPC_NO
    39800036964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)