Motion
RJ24A

SIMPLEX
RJ24A

RJ Series Ratchet Jack, 20 ton Capacity, 12.75 in Stroke, Steel Housing -
Mi Item #05328506
MFR #RJ24A
Price$4,759.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
RJ24A

RJ Series Ratchet Jack, 20 ton Capacity, 12.75 in Stroke, Steel Housing -
Mi Item #05328506
MFR #RJ24A

Mfr description
RJ24A RACHET JACK
  • Multiple-tooth pawls for strength and safety
  • Large base ensures a firm foundation
  • Drop-forged, alloy steel, heat-treated components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,759.49/each

Specifications

Dimensions

  • Extended Toe Height
    15.000 in
  • Handle Effort
    32 ton
  • Lowered Height
    23.250 in
  • Raised Height
    36.000 in
  • Retracted Toe Height
    2.250 in
  • Stroke
    12.750 in
  • Weight
    93 lbs

Details

  • Capacity
    20 ton
  • Housing Material
    Steel
  • Power Source
    Mechanical
  • Series / Type
    RJ Series / Ratchet Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)