Specifications
Details
- Additional DetailsODP motor, double-insulated with 15 feet of line cord, plug and on/off switch with built-in safety manual reset circuit breaker. Motor cannot accidentally restart afterbreaker trips. Switch must be manually turned back on to reset breaker.
- Frequency50/60 Hz
- Phase1
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Voltage115 V
- Watts525 Watt @ 1.0 sg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)