Overview
Mfr description
381-U2 P-90 230 V MOTOR
Specifications
- Voltage230 V
- Phase1
- Frequency50/60 Hz
- Watts525 Watt @ 1.0 sg
- Additional DetailsODP motor, double-insulated with 15 feet of line cord, on/off switch with built-in safety manual reset circuit breaker. Motor cannot accidentally restart afterbreaker trips. Switch must be manually turned back on to reset breaker.
- Supporting Product Brochure
- Supp Product Iom Eng Link
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data