Motion
MD50E
MD50E DIGITAL DRIVE NEMA 4, CLOSED LOOP PROGRAMMABLE DISPLAY
MI ITEM #05328970
MFR #MD50E
List Price$1,803.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MD50E DIGITAL DRIVE NEMA 4, CLOSED LOOP PROGRAMMABLE DISPLAY
MI ITEM #05328970
MFR #MD50E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,803.74/each for your price

Overview

Mfr description
MD50E DIGITAL DRIVE, NEMA 4
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • 85-250VAC line voltage operating range
  • Closed loop - ± 0.1 % regulation*
  • Encoder required - See Dart PU Series
  • Barrier terminal strip - optional plug terminal strip
  • Full wave bridge supply
  • Configurable Minimum & Maximum speed
  • Configurable Liner Acceleration and Deceleration
  • Programmable display units
  • Non-volatile memory retains custom programming
  • Program lockout safety feature
  • Custom user program memory storage & retrieval
  • -10° to +45°C ambient temperature
  • 100:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Configurable alarms with From C relay output
  • Inhibit circuit–permits low power start & stop
  • Suitable for wash down applications

Specifications

  • Drive Input Voltage
    120/240V
  • Product Type
    DC Drives
  • Min Horsepower
    1 hp
  • Max Horsepower
    2 hp
  • Weight
    2.19 lb
  • Motor Supply Voltage
    90/180V
  • Overall Height
    7.4000 in
  • Overall Length
    3.9000 in
  • Overall Width
    5.1300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought