Motion
SC8220G404AC120/60

ASCO
SC8220G404AC120/60

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #05329247
MFR #SC8220G404AC120/60
Price$319.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8220G404AC120/60

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #05329247
MFR #SC8220G404AC120/60

Mfr description
SC8220G404AC120/60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/2 in
  • Overall Height
    73 mm
  • Overall Length
    100 mm
  • Overall Width
    57 mm
  • Port 1 Size/Type
    1/2 in NPT

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Hot Water, Steam
  • Flow Coefficient Cv Flow Factor Kv
    4.7 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    5 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +5 to +150 (Hot Water, Steam) psi
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    EPDM
  • Solenoid Coil Insulation
    Class F
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CE, CSA, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)