Overview
Mfr description
SS5Q13-06FD3-DN
Specifications
- Country of OriginJP
- Operating Temperature Range-10 to +50 °C
- Manufacturer Product Page
- Fluid CompAir, Inert Gases
- Mounting TypeDIN Rail
- For Use With SeriesSQ1000
- Manifold Port(s)8 mm
- Number Of Stations6
- Wiring TypeDouble Wiring
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data