Motion
PFT-6Z
Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Pressed Steel
MI ITEM #05330215
MFR #PFT-6Z
Your Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Pressed Steel
MI ITEM #05330215
MFR #PFT-6Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.23/each(List $22.39)

Overview

Mfr description
PFT206 MOUNTED HOUSING

Specifications

  • Mounting Type
    Three-Bolt Triangle Flange
  • Housing Construction
    Stamping
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Bolt Circle Diameter
    3.5625 in
  • Overall Length Diameter
    3.6875 in
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    8865590634989
  • UPC_NO
    1200106994817
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought