Motion
876384-3
876384-3
MI ITEM #05330237
MFR #876384-3
List Price$3,165.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
876384-3
MI ITEM #05330237
MFR #876384-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,165.39/each for your price

Overview

Mfr description
20VQ14A-151C30
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Single
  • Series
    20VQ
  • Displacement
    45.9 cm³/r
  • Maximum Flow Rate
    105.57107712 L/min
  • Maximum Operating Pressure
    2000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2700 rpm
  • Port Orientation
    Inline
  • Max Operating Temperature
    210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text