Motion
MFLT-3/7.5FT
Self-retracting Lanyard, Lifeline or Fall Limiter - 3600 lbs Wt Capacity , 7.5 ft Long, Snap Hook End Connection
MI ITEM #05330345
MFR #MFLT-3/7.5FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyard, Lifeline or Fall Limiter - 3600 lbs Wt Capacity , 7.5 ft Long, Snap Hook End Connection
MI ITEM #05330345
MFR #MFLT-3/7.5FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFLT-3/7.5FT T-BAK PERSONAL FALL LIMITER

Specifications

  • Type
    Fall Limiter
  • Length
    7.5 ft
  • Line Material
    Vectran Core
  • Capacity
    3600 lbs
  • Lanyard End Connection
    Snap Hook
  • Unit Connection
    Carabiner
  • UPC_NO
    612230180898
  • Overall Length
    7.5000 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought