Overview
Mfr description
LQ3U3A-R2 HIGH PURITY FITTING
- High purity fluororesin fitting
- Union tee, reducing type
- Maximum operating pressure: 0.7MPa
- Fluid temperature: 0 to 150°C
- Variety of size combinations available
- This product is not intended for use in potable water systems
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data