1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARKAL
19571
EPOXY STK
Mi Item #
05330785
MFR #
19571
Price
$18.98
/bx
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Patch Kits
MARKAL 19571
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARKAL
19571
EPOXY STK
Mi Item #
05330785
MFR #
19571
Mfr description
019571 EPOXY-STIK - DISPLAY BOX
Withstands temperatures up to 250°F (121°C)
Hardens in 5-10 minutes and cures fully in 24 hours, enabling the system to be up and running again in no time
Can be applied under water for submerged pipe leaks
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.98
/bx
Add to Cart
Specifications
Dimensions
Height
1.125 in
Length
1.125 in
Weight
0.29 lbs
Width
8.125 in
Details
Application
Leaks
Harmonization Code
3214100020
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items