Motion
08969

MARKAL
08969

LA-CO® E-Z Break® Copper Grade - Anti-seize compund - Drum - 425 lb, Drum, Color: Copper
Mi Item #05330801
MFR #08969
Price$6,774.05/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
08969

LA-CO® E-Z Break® Copper Grade - Anti-seize compund - Drum - 425 lb, Drum, Color: Copper
Mi Item #05330801
MFR #08969

Mfr description
008969 EZ BREAK COPPER 425 LB DRUM
  • Copper working temperature: to 1800°F (982°C)
  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Resists galling, rust and corrosion so your metal parts won't "freeze up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,774.05/dr

Specifications

Dimensions

  • Container Size
    425 lb

Details

  • Certification
    USDA
  • Color
    Copper
  • Composition
    Aluminum, Copper
  • Features & Benefits
    • Copper working temperature: to 1800°F (982°C) • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service • Resists galling, rust and corrosion so your metal parts won't "freeze up
  • Finish
    Copper
  • Nuclear Grade
    Not Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    Maximum of +1800 °F
  • UPC_NO
    048615089690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)