Motion
08972
EZ BREAK NKL 16 OZ
MI ITEM #05330808
MFR #08972
Your Price$57.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ BREAK NKL 16 OZ
MI ITEM #05330808
MFR #08972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.29/each(List $71.61)

Overview

Mfr description
008972 EZ BREAK NICKEL 16 OZ
  • Nickel working temperature: to 2600°F (1427°C)
  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Resists galling, rust and corrosion so your metal parts won't "freeze up"

Specifications

  • Container Size
    16 oz
  • Certification
    USDA
  • Color
    Gray
  • Temperature Range
    Maximum of +2600 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Features & Benefits
    • Nickel working temperature: to 2600°F (1427°C)• Lubricates and protects nuts and bolts, making disassembly easy, even after years of service• Resists galling, rust and corrosion so your metal parts won't "freeze up"
  • Weight
    1.115 lbs
  • Width
    3.25 in
  • Length
    3.25 in
  • Height
    5.75 in
  • Harmonization Code
    3214100010
  • Finish
    Nickel
  • Case Pack Width
    12.75 in
  • Case Pack Length
    10 in
  • Case Pack Height
    12.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text