Motion
11176
PIPETITE STK KING SIZE
MI ITEM #05330810
MFR #11176
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIPETITE STK KING SIZE
MI ITEM #05330810
MFR #11176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.90/each

Specifications

Dimensions

  • Height
    1.25 in
  • Length
    1.25 in
  • Package Size
    4 oz
  • Weight
    0.28 lbs
  • Width
    4.625 in

Details

  • Color
    White
  • Harmonization Code
    3214100010
  • Operating Temperature Range
    Maximum of +350 °F
  • Package Type
    Stick
  • UPC_NO
    048615111766

Overview

Mfr description
011176 PIPETITE STIK KING SIZE
  • Pressures: 350 PSI (24 BAR) for gas; 2,000 PSI (136 BAR) for liquid
  • Sealing temperature: up to 350°F (177°C)
  • Safe, non-toxic, non-drying
  • DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
  • Made in U.S.A.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought